UTILITY BLADE BI-METAL
715.66021
- UNSPSC 27111503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
30 pieces in stock at Vaughan, ON as of 8:31 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Blade Length | 61 mm |
Blade Width | 18.7 mm |
Blade strength | 0.6 mm |
Material | Bimetal |
EAN | 4050641841452 |
Features
Extremely safe to use: Unbreakable under normal working conditions. |
Highly Efficient: Three (3) times longer service life than standard blades. |
Flexible and flexible : If necessary, the blade can be bent accordingly and worked with. (Such special applications are only possible with this blade) |
Review(s)
Product not yet rated.