3 PIECE REAMER SET
694.05000
- UNSPSC 23241611
Delivery
In stock for delivery.
Align and open your holes with our premium reamer! Wurth's reamers are black oxide treated to maximize tool life. Drill and debur holes with ease and peace of mind. With a left-handed spiral flute, material will be ejected away from the operator during use. Built in safety shoulder prevents over-penetration, drill damage, and injury. Each reamer has a 3-flat non slip shank. Great for aligning a hole or enlarging an existing one.
IN-STORE
2 pieces in stock at Vaughan, ON as of 7:32 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Sizes Included | 1/2, 5/8, 3/4 In |
Applications
Steel
Aluminum
Brass
Plastic
Review(s)
2021-01-11
Excellente qualité