6 PIECE REAMER SET - ON-DEMAND
694.05100
Delivery
0 Review(s)
Align and open your holes with our premium reamer! Wurth's reamers are black oxide treated to maximize tool life. Drill and debur holes with ease and peace of mind. With a left-handed spiral flute, material will be ejected away from the operator during use. Built in safety shoulder prevents over-penetration, drill damage, and injury. Each reamer has a 3-flat non slip shank. Great for aligning a hole or enlarging an existing one.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Sizes Included | 3/8, 1/2, 5/8, 3/4, 7/8, 1 In |
Applications
Steel
Aluminum
Brass
Plastic
Review(s)
Product not yet rated.