Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1” REAMER

694.06480 - UNSPSC 23241611
1” REAMER 1” REAMER
1” REAMER

Delivery

In stock for delivery.
0 Review(s)

Align and open your holes with our premium reamer! Wurth's reamers are black oxide treated to maximize tool life. Drill and debur holes with ease and peace of mind. With a left-handed spiral flute, material will be ejected away from the operator during use. Built in safety shoulder prevents over-penetration, drill damage, and injury. Each reamer has a 3-flat non slip shank. Great for aligning a hole or enlarging an existing one.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Max. Dia. 1 In
Min. Dia. 7/8 In
Shank Size 1/2 In
Overall Length 6-3/8 In
Quantity 1

Applications

Steel Aluminum Brass Plastic

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.