7/16” REAMER
694.06395
- UNSPSC 23241611
Delivery
In stock for delivery.
0 Review(s)
Align and open your holes with our premium reamer! Wurth's reamers are black oxide treated to maximize tool life. Drill and debur holes with ease and peace of mind. With a left-handed spiral flute, material will be ejected away from the operator during use. Built in safety shoulder prevents over-penetration, drill damage, and injury. Each reamer has a 3-flat non slip shank. Great for aligning a hole or enlarging an existing one.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Max. Dia. | 7/16 In |
Min. Dia. | 7/32 In |
Shank Size | 7/16 In |
Flute Length | 3 5/16 In |
Overall Length | 5 1/4 In |
Quantity | 1 |
Applications
Steel
Aluminum
Brass
Plastic
Review(s)
Product not yet rated.