JIGSAW BLADE-10PCS-SIG ADAPTER-32TPI
696.932
- UNSPSC 27112802
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
7 pieces in stock at Vaughan, ON as of 5:47 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Thin sheet metal and higher-strength steels |
Wall Thickness | Up to 4 |
Teeth Per Inch | 32 |
Tooth Spacing | 0.8 mm |
Mounting Type | Tip |
EAN | 4038898209416 |
Features
Designed for high speed cutting and long service life |
High quality bi-metal strength |
High speed steel teeth provide a strong, long lasting cutting edge |
Bi-metal blades bend and resist breaking and extend blade life |
Specially designed blades for use in pneumatic machine cutting applications |
Bi-metal saw blades enhance overall cutting performance |
Tooth profile reduces the frictional heat that is generated during the cutting process, thus enhancing the overall blade performance. |
Applications
For cutting applications in automotive repair & sheet metal
Review(s)
Product not yet rated.