12" BI-METAL PROBLADE 18/24/32

603.30113 - UNSPSC 27112802
060330113 090 10
12" BI-METAL PROBLADE 18/24/32 12" BI-METAL PROBLADE 18/24/32
12" BI-METAL PROBLADE 18/24/32

Delivery

In stock delivery from our warehouses.

No saw blade offers higher cutting capacity and flexibility

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

50 pieces in stock at Vaughan, ON as of 10:09 AM. Directions. Call: (289) 474-5447

20 pieces in stock at Mississauga, ON as of 10:09 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 300 mm
Width 13 mm
Thickness 0.65 mm
EAN 4011231498326

Features

Bi-Metal, high-alloy high speed steel at the toothed edge, toughtool steel for the back
Most up-to-date manufacturing techniques guarantee unsurpassed quality. Precision electron beams in a high vacuum are used to weld joints
High tooth pitch in the starting cut area makes it easy to begin cuts. The “fluttering“ of thin materials is substantially reduced
The low tooth pitch in the remainder of the cutting edge provides for high metal-cutting capacity

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-21
Fonctionne mal
2019-06-19
High quality, long lasting blades. Highly recommended to any shops.