JIG SAW BLADE 3PCS STAINL ST 82/57 X 1.4 MM
615.25014
- UNSPSC 27112802
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
4 pieces in stock at Vaughan, ON as of 8:13 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Stainless Steel |
Design | HM ground |
Pitch | 1.4 mm |
Overall Length | 82 mm |
Toothed Length | 57 mm |
Thickness | 1.0 mm |
EAN | 4011231515085 |
Notices
No matter how good and easy-cutting a jig saw blade may be, it is constantly exposed to high mechanical and thermal loads that reduce its lifespan. |
With stainless steel jig saw blades, first cool, then reduce number of strokes and finally switch off pendulum. |
Customers Also Viewed
Review(s)
Product not yet rated.