JIG SAW BLADE 5PCS METAL 90/68 X 1.0 MM 0.8 PITCH
615.05015
- UNSPSC 27112802
Delivery
In stock for delivery.
IN-STORE
4 pieces in stock at Vaughan, ON as of 12:51 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Metal |
Design | Bimetal corrugated |
Pitch | 0.8 mm |
Overall Length | 90 mm |
Toothed Length | 68 mm |
Thickness | 1.0 mm |
EAN | 4038898410881 |
Notices
No matter how good and easy-cutting a jig saw blade may be, it is constantly exposed to high mechanical and thermal loads that reduce its lifespan. |
With stainless steel jig saw blades, first cool, then reduce number of strokes and finally switch off pendulum. |
Customers Also Viewed
Review(s)
2019-11-18
We use the blades to cut into hollow metal doors.
Only product we use!