FREE GIFT 🎯 Score a free dartboard when you spend $699 or more! Use code: DARTMAY26.

JIG SAW BLADE 5PCS WOOD 91/66 X 1.9-2.3 MM

608.116102 - UNSPSC 27112802
0608116102061 1
JIG SAW BLADE 5PCS WOOD 91/66 X 1.9-2.3 MM JIG SAW BLADE 5PCS WOOD 91/66 X 1.9-2.3 MM
JIG SAW BLADE 5PCS WOOD 91/66 X 1.9-2.3 MM
0 Review(s)

JIG SAW BLADE 5PCS WOOD 91/66 X 1.9-2.3 MM — 608.116102
  • JIG SAW BLADE 5PCS WOOD 100/75 X 2.5 MM — 608.11592
  • JIG SAW BLADE 5PCS METAL 91/66 X 1.1-1.5 MM — 608.11593
  • JIG SAW BLADE 5PCS METAL 91/66 X 1.9-2.3 MM* — 608.116006
  • JIG SAW BLADE 5PCS METAL 91/66 X 0.7 MM — 608.116007
  • JIG SAW BLADE 5PCS CONSTR ALUM 100/75 X 3.0 MM — 608.116008
  • JIG SAW BLADE 5PCS CONSTR CURVED 100/75 X 3.0 MM — 608.116009
  • JIG SAW BLADE 5PCS WOOD 100/75 X 3.0 MM — 608.116099
  • JIG SAW BLADE 5PCS WOOD 91/66 X 1.9-2.3 MM — 608.116102
  • JIG SAW BLADE 5PCS WOOD 82/57 X 2.0 MM* — 608.116103
  • JIG SAW BLADE 5PCS METAL 100/75 X 2.5 MM — 608.116104
  • JIG SAW BLADE 5PCS WOOD 100/75 X 2.5 MM — 608.116111
  • JIG SAW BLADE 5PCS METAL 100/75 X 1.2-2.6 MM — 608.116123
  • JIG SAW BLADE 5PCS WOOD 117/90 X 2.0-3.0 MM — 608.116234
  • JIG SAW BLADE 5PCS CONSTR 132/105 X 2.4-5.0 MM — 608.116345
  • JIG SAW BLADE 5PCS WOOD 100/72 X 4.0 MM* — 608.11690
  • JIG SAW BLADE 5PCS WOOD 132/104 X 4.0 MM* — 608.11791
  • JIG SAW BLADE 5PCS WOOD 152/126 X 4.0 MM — 608.11891
  • JIG SAW BLADE 5PCS METAL 90/68 X 1.0 MM 1.2 PITCH — 615.05012
  • JIG SAW BLADE 5PCS METAL 90/68 X 1.0 MM 0.8 PITCH — 615.05015
  • JIG SAW BLADE 5PCS METAL 90/68 X 1.0 MM 2.0 PITCH — 615.05020
  • JIG SAW BLADE 5PCS CONSTR 117/90 X 2.5 MM — 615.09025
  • JIG SAW BLADE 3PCS CONSTR 117/106 X 4.3 MM — 615.20540
  • JIG SAW BLADE 3PCS STAINL ST 82/57 X 1.0 MM — 615.25010
  • JIG SAW BLADE 3PCS STAINL ST 82/57 X 1.4 MM — 615.25014
  • JIG SAW BLADE 3PCS CONSTR 100/74 X 4.3 MM — 615.27540

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Wood
Design HCS corrugated
Pitch 1.9-2.3 mm
Overall Length 91 mm
Toothed Length 66 mm
Thickness 1.0 mm

Notices

No matter how good and easy-cutting a jig saw blade may be, it is constantly exposed to high mechanical and thermal loads that reduce its lifespan.
With stainless steel jig saw blades, first cool, then reduce number of strokes and finally switch off pendulum.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.