SABRE SAW BLADE 5PCS WOOD 150/4.0 6"/6TPI
608.03022
- UNSPSC 27112802
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
10 pieces in stock at Vaughan, ON as of 5:39 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Wood |
Tooth Spacing | 4 mm |
Teeth Per Inch | 6 |
Overall Length (in) | 6 in |
Overall Length (mm) | 150 mm |
Thickness | 1.25 mm |
OEM-Bosch | S644D |
OEM-De Walt | 35406 |
OEM-Hitachi | 750053 |
OEM-Makita | 05000 |
OEM-Metabo | 31473 |
OEM-Milwaukee | 1064 |
OEM-Wilpu | 3020150 |
EAN | 4011231499361 |
Notices
Cooling using Würth Cutting Oil, Art. No. 893.050004, extends the service life of metal sabre saw blades. With stainless steel sabre saw blades, cool, reduce number of strokes and switch off pendulum.
Review(s)
Product not yet rated.