STEP DRILL HSS M6-M30
694.022430
- UNSPSC 27112806
Delivery
In stock for delivery.
The latest generation of Performance stepped drill bits for longer service lives, significantly faster drilling with smooth running and greatly reduced formation of burrs when processing thin workpieces made from conventional steel with a strength of up to 900 N/mm2, aluminium, cast iron, brass, bronze, wood and plastics.
IN-STORE
23 pieces in stock at Vaughan, ON as of 9:54 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | M6-M30 mm |
EAN | 4050642840621 |
Applications
Suitable for specific and problem-solving applications such as enlarging holes in various metals, steel sheets or plastic up to 1/8" thick. Best performance reached when applying the right speed and cooling cutting oil.
Review(s)
2021-09-16
This appears to be awesome, I haven’t had a chance to use it yet, but looking forward to it!
2019-02-26
QUALITÉ EXCEPTIONNELLE!