Happy Holidays: Get a FREE Wurth Stein with orders of $150 or more. (Code: CHEERS).

3 PIECE STEP REAMER SET

694.07000 - UNSPSC 23241611
3 PIECE STEP REAMER SET 3 PIECE STEP REAMER SET
3 PIECE STEP REAMER SET

Delivery

In stock delivery from our warehouses.
0 Review(s)

Start and open your hole with 5 common bolt sizes per tool up to 1/2” deep using a standard drill. Each step reamer is treated with blue steam tempering to maximize tool life. Cut through diameter sizes with a max depth of 1/2". 5 incremental diameter sizes for common bolt hole sizes. Each step reamers has a 3-Flat Non Slip Shank. Great for starting a hole or enlarging an existing one.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Sizes Included 5/16 - 9/16, 9/16 - 13/16, 13/16 - 1-1/16 in
Shank 3/8 in
Qty 1

Applications

Steel Aluminum Brass Plastic

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.