9/16" - 13/16" STEP REAMER
694.07200
- UNSPSC 23241611
Delivery
In stock for delivery.
0 Review(s)
Start and open your hole with 5 common bolt sizes per tool up to 1/2” deep using a standard drill. Each step reamer is treated with blue steam tempering to maximize tool life. Cut through diameter sizes with a max depth of 1/2". 5 incremental diameter sizes for common bolt hole sizes. Each step reamers has a 3-Flat Non Slip Shank. Great for starting a hole or enlarging an existing one.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | 1/2 in |
Step 1 | 9/16 in |
Step 2 | 5/8 in |
Step 3 | 11/16 in |
Step 4 | 3/4 |
Step 5 | 13/16 in |
Shank | 3/8 in |
Quantity | 1 in |
Applications
Steel
Aluminum
Brass
Plastic
Review(s)
Product not yet rated.