THIS WEEK ONLY: Get a FREE Wurth Bluetooth Speaker on $550+ orders (Code: SPEAKER26).

THREADED DIE HSS FINE DIN223 - M6X0.75

652.060759 - UNSPSC 23251812
065206 075961 1
THREADED DIE HSS FINE DIN223 - M6X0.75 THREADED DIE HSS FINE DIN223 - M6X0.75
THREADED DIE HSS FINE DIN223 - M6X0.75
0 Review(s)

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of metric ISO fine threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.

THREADED DIE HSS FINE DIN223 - M6X0.75 — 652.060759
  • THREADED DIE HSS FINE DIN223 - M4X0.5 — 652.040596
  • THREADED DIE HSS FINE DIN223 - M6X0.75 — 652.060759
  • THREADED DIE HSS FINE DIN223 - M10X1 — 652.101061
  • THREADED DIE HSS FINE DIN223 - M10X1.25 — 652.101250
  • THREADED DIE HSS FINE DIN223 - M12X1.25 — 652.121250
  • THREADED DIE HSS FINE DIN223 - M12X1.5 — 652.121506
  • THREADED DIE HSS FINE DIN223 - M12X1.0 — 652.121961
  • THREADED DIE HSS FINE DIN223 - M14X1.25 — 652.141250
  • THREADED DIE HSS FINE DIN223 - M14X1.5 — 652.141506
  • THREADED DIE HSS FINE DIN223 - M16X1.5 — 652.161506
  • THREADED DIE HSS FINE DIN223 - M18X1.5 — 652.181506
  • THREADED DIE HSS FINE DIN223 - M20X1.5 — 652.201506
  • THREADED DIE HSS FINE DIN223 - M22X1.5 — 652.221506
  • THREADED DIE HSS FINE DIN223 - M8X1 — 652.810611

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size MF6
Pitch 0.75 mm
Outer Diameter 20 mm
Height 7 mm
Quantity 1
EAN 4052713958891

Features

Two-sided cut
Can be used on both sides
Threads can be cut in one process
Easy cutting and excellent chip removal in cutting direction
High edge retention

Applications

Alloys
Brass
Carbon steel

Instructions

The die is placed in the die holder at the height of the middle screw. The screws are tightened with a screwdriver. The die is placed vertically on the workpiece. Can be used on both sides. When cutting, sufficient cutting oil must be added. After two revolutions, the cut can be broken by briefly turning back.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.