

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Size | M5 |
Pitch | 0.8 mm |
Outer Diameter | 20 mm |
Height | 7 mm |
Quantity | 1 |
EAN | 4011231540711 |
Two-sided cut |
Can be used on both sides |
Threads can be cut in one process |
Easy cutting and excellent chip removal in cutting direction |
High edge retention |
Steel |
Cast iron |
Product not yet rated.