THREADED DIE HSS STANDARD DIN223 - M6
652.60611
- UNSPSC 27112805
Delivery
In stock for delivery.
0 Review(s)
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | M6 |
Pitch | 1.0 mm |
Outer Diameter | 20 mm |
Height | 7 mm |
Quantity | 1 |
Features
Two-sided cut |
Can be used on both sides |
Threads can be cut in one process |
Easy cutting and excellent chip removal in cutting direction |
High edge retention |
Applications
Steel |
Cast iron |
Instructions
The die is placed in the die holder at the height of the middle screw. The screws are tightened with a screwdriver. The die is placed vertically on the workpiece. Can be used on both sides. When cutting, sufficient cutting oil must be added. After two revolutions, the cut can be broken by briefly turning back.
Review(s)
Product not yet rated.