![THREADED DIE HSS STANDARD DIN223 - M8](https://wurth-pim.imgix.net/Product/652050596-metric-die%20.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e6dc731e153c7fcab67db03b43c80a0d)
![THREADED DIE HSS STANDARD DIN223 - M8](https://wurth-pim.imgix.net/Product/652050596-metric-die%20.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e6dc731e153c7fcab67db03b43c80a0d)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Size | M8 |
Pitch | 1.25 mm |
Outer Diameter | 25 mm |
Height | 9 mm |
Quantity | 1 |
Two-sided cut |
Can be used on both sides |
Threads can be cut in one process |
Easy cutting and excellent chip removal in cutting direction |
High edge retention |
Steel |
Cast iron |
Product not yet rated.