HSS TAP FINISHING M18X2.5
640.3..18
- UNSPSC 27112806
Delivery
In stock for delivery.
0 Review(s)
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | M18 |
Pitch | 2.5 mm |
Tap Type | Finishing |
Length | 95 mm |
Thread Length | 34 mm |
Features
Type description: Third tap |
Standards: DIN 352 |
Material: HSS |
Thread type: Metric thread |
Applications
Steel |
Cast iron |
Review(s)
Product not yet rated.