Free Shipping: For every order of $350 or more with the promo code : FREESHIP

HAND TAP FIRST M20X2.5

640.1..20 - UNSPSC 27112806
06401 20 061 1
HAND TAP FIRST M20X2.5 HAND TAP FIRST M20X2.5
HAND TAP FIRST M20X2.5

Delivery

In stock delivery from our warehouses.
0 Review(s)

With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Thread Diameter M20
Pitch 2.5 mm
Tap Type First
Length 95 mm
Thread Length 34 mm
EAN 4011231531894

Features

Type description: Taper tap
Standards: DIN 352
Material: HSS
Thread type: Metric thread

Applications

Steel
Cast iron

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.