



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Thread Diameter | M14 |
Pitch | 2.0 mm |
Tap Type | Second |
Length | 80 mm |
Thread Length | 30 mm |
Type description: Second tap |
Standards: DIN 352 |
Material: HSS |
Thread type: Metric thread |
Steel |
Cast iron |
Product not yet rated.