Free Shipping: For every order of $350 or more with the promo code : FREESHIP

HAND TAP SECOND M20X2.5

640.2..20 - UNSPSC 27112806
HAND TAP SECOND M20X2.5 HAND TAP SECOND M20X2.5
HAND TAP SECOND M20X2.5

Delivery

In stock for delivery.
0 Review(s)

With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².

IN-STORE

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter M20
Pitch 2.5 mm
Tap Type Second
Length 95 mm
Thread Length 34 mm

Features

Type description: Second tap
Standards: DIN 352
Material: HSS
Thread type: Metric thread

Applications

Steel
Cast iron

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.