HSS TAP FINISHING M4X.5 FINE
642.34.05
- UNSPSC 27112806
Delivery
In stock for delivery.
0 Review(s)
Third tap with notch shape C for producing metric ISO fine threads according to DIN 13 manually in through holes and blind holes, in steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | M4 |
Pitch | 0.5 mm |
Tap Type | Finishing |
Length | 45 mm |
Thread Length | 10 mm |
Features
Type description: Third tap |
Standards: DIN 2181 |
Material: HSS |
Thread type: Metric fine thread |
Applications
Ideal for brass or cast iron fittings. |
Suitable for engine or brakes; specifically for making threads for bolts. |
Review(s)
Product not yet rated.