HAND TAP FIRST M12X1.00 EXFINE
642.112.1
- UNSPSC 27112806
Delivery
0 Review(s)
Taper tap with notch shape A for producing metric ISO fine threads according to DIN 13 manually in through holes and blind holes, in steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | M12 |
Pitch | 1 mm |
Tap Type | First |
Length | 70 mm |
Thread Length | 22 mm |
Shank Diameter | 9 mm |
Square Shank | 7 mm |
Features
Type description: Taper tap |
Standards: DIN 2181 |
Material: HSS |
Thread type: Metric fine thread |
Review(s)
Product not yet rated.