
1 pieces in stock at Vaughan, ON as of 5:49 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Thread Diameter | M18 |
| Pitch | 1.5 mm |
| Tap Type | First |
| Length | 80 mm |
| Thread Length | 22 mm |
| EAN | 4011231533317 |
| Type description: Taper tap |
| Standards: DIN 2181 |
| Material: HSS |
| Thread type: Metric fine thread |