HSS TAP FIRST M4X0.5 FINE
642.14.05
- UNSPSC 27112806
Delivery
In stock for delivery.
0 Review(s)
Taper tap with notch shape A for producing metric ISO fine threads according to DIN 13 manually in through holes and blind holes, in steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | M4 |
Pitch | 0.5 mm |
Tap Type | First |
Length | 45 mm |
Thread Length | 10 mm |
Features
Type description: Taper tap |
Standards: DIN 2181 |
Material: HSS |
Thread type: Metric fine thread |
Review(s)
Product not yet rated.