HSS TAP SECOND M12 x 1.25 FINE
642.212.125
- UNSPSC 27112806
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | M12 |
Thread Limit | D5 |
Drill Size | 10.8 mm |
Features
Material: High Speed Steel |
Size: Metric |
Coating/Finish: Bronze Oxide |
Chamfer: Taper (7-10 threads long); Plug (3-5 threads long) Bottoming (1-2 threads long) |
Review(s)
Product not yet rated.