TAPER MACHINE TAP HSS 5MM
653.5
- UNSPSC 27112806
Delivery
In stock for delivery.
0 Review(s)
For pocket and through holes, for fabrication of metric ISO threads DIN 13 according to tolerance range 6H Outstanding features of Zebra tapping machine taps
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | M5 |
Pitch | 0.8 mm |
Shank Diameter | 6 mm |
Overall Length | 70 mm |
Flute Length | 14 mm |
Square Size | 4.9 mm |
Tap Type | Through Hole |
Material | High Speed Steel |
Surface | Bright |
Groove | Straight Grooved |
Relief Grinding | Flanks relief ground |
Shaft | Up to M10 reinforced shaft, from M12 overrun shaft |
Chamfer | 4-5 turns, curling tap |
EAN | 4011231541589 |
Features
Cobalt alloyed basic materials |
Constant material receiving inspections |
Highest precision in production |
Low wear |
Better chip removal |
More accurate thread |
Applications
Unalloyed steels and tempering steels up to approx. 1000 N/mm strength, machining steels, brass, long-chipping, steel castings, aluminum above 10% Si, zinc alloy, synthetics, copper, gunmetal
Review(s)
Product not yet rated.