TAPER MACHINE TAP HSS 8MM
653.8
- UNSPSC 27112806
06538 060 1
06538 060 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
For pocket and through holes, for fabrication of metric ISO threads DIN 13 according to tolerance range 6H Outstanding features of Zebra tapping machine taps
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | M8 |
| Pitch | 1.25 mm |
| Shank Diameter | 8 mm |
| Overall Length | 90 mm |
| Flute Length | 18 mm |
| Square Size | 6.2 mm |
| Tap Type | Through Hole |
| Material | High Speed Steel |
| Surface | Bright |
| Groove | Straight Grooved |
| Relief Grinding | Flanks relief ground |
| Shaft | Up to M10 reinforced shaft, from M12 overrun shaft |
| Chamfer | 4-5 turns, curling tap |
| EAN | 4011231541640 |
Features
| Cobalt alloyed basic materials |
| Constant material receiving inspections |
| Highest precision in production |
| Low wear |
| Better chip removal |
| More accurate thread |
Applications
Unalloyed steels and tempering steels up to approx. 1000 N/mm strength, machining steels, brass, long-chipping, steel castings, aluminum above 10% Si, zinc alloy, synthetics, copper, gunmetal
Review(s)
Product not yet rated.
