Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

PLUG MACHINE TAP HSS 6MM

653.06 - UNSPSC 27112806
PLUG MACHINE TAP HSS 6MM PLUG MACHINE TAP HSS 6MM
PLUG MACHINE TAP HSS 6MM

Delivery

In stock for delivery.
0 Review(s)

For pocket and through holes, for fabrication of metric ISO threads DIN 13 according to tolerance range 6H Outstanding features of Zebra tapping machine taps

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter M6
Pitch 1 mm
Shank Diameter 6 mm
Overall Length 80 mm
Flute Length 12 mm
Square Size 4.9 mm
Tap Type Plug Hole
Material High Speed Steel
Surface Bright
Groove 40° right grooved
Relief Grinding Flanks relief ground
Shaft Up to M10 reinforced shaft, from M12 overrun shaft
Thread Depth Approx. 3 x d1
Chamfer Short, 2-3 turns
EAN 4011231541084

Features

Cobalt alloyed basic materials
Constant material receiving inspections
Highest precision in production
Low wear
Better chip removal
More accurate thread

Applications

Unalloyed steels and tempering steels up to approx. 1000 N/mm strength, machining steels, brass, long-chipping, steel castings, aluminum above 10% Si, zinc alloy, synthetics, copper, gunmetal

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.