FREE GIFT: Get a FREE Wurth Tool Bag on $200+ Orders. (Code: WURTHBAG)

M14 x 1.25 x 15.7 MM TAPER SEAT INSERT

699.1199 - UNSPSC 23291804
R637666064
M14 x 1.25 x 15.7 MM TAPER SEAT INSERT M14 x 1.25 x 15.7 MM TAPER SEAT INSERT
M14 x 1.25 x 15.7 MM TAPER SEAT INSERT

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Internal Thread Diameter 14 mm
Internal Thread Pitch 1.25 mm
Insert Length (mm) 15.7 mm
Insert Length (in) 0.620 in
Drill Size 9/16 in
Drill Diameter 0.562 in
Minimum Counterbore Diameter 0.562 in
Minimum Counterbore Depth 0.073 in
Tap Major Diameter 0.619 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.