Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M11 x 1.5 x 30 MM INSERT (ALSO FOR GM)

699.11285 - UNSPSC 23291804
M11 x 1.5 x 30 MM INSERT (ALSO FOR GM) M11 x 1.5 x 30 MM INSERT (ALSO FOR GM)
M11 x 1.5 x 30 MM INSERT (ALSO FOR GM)

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter M11
Pitch 1.5 mm
Insert Length (in) 1.18 in
Insert Length (mm) 30.0 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-12-12
Great product, Make sure your counterbore or seat diameter has clearance in a deep hole so no interference when installing