Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

M12 x 1.5 x 9.2 MM INSERT

699.1130 - UNSPSC 23291804
M12 x 1.5 x 9.2 MM INSERT M12 x 1.5 x 9.2 MM INSERT
M12 x 1.5 x 9.2 MM INSERT

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter M12
Pitch 1.5 mm
Insert Length (in) 0.360 in
Insert Length (mm) 9.0 mm
Compatible Drill 31/64
Compatible Drill Diameter 0.484 in
Minimum Counterbore Diameter 0.552 in
Minimum Counterbore Depth 0.085 in
Major Tap Diameter 0.516 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-05-12
the fittings worked as expected... my particular thanks go to the very patient customer service person at Wurth who led me through the labyrinth required to place an order. She was perfect.