M14 x 1.5 x 12.7 MM INSERT
699.1139
- UNSPSC 23291804
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 6:51 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Thread Diameter | M14 |
Pitch | 1.5 mm |
Insert Length (in) | 0.500 in |
Insert Length (mm) | 12.7 mm |
Compatible Drill | 37/64 |
Compatible Drill Diameter | 37/64 in |
Minimum Counterbore Diameter | 0.668 in |
Minimum Counterbore Depth | 0.110 in |
Major Tap Diameter | 0.634 in |
Customers Also Viewed
Review(s)
Product not yet rated.