M4 x 0.7 x 6 MM INSERT
699.1098
- UNSPSC 23291804
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | M4 |
Pitch | 0.7 mm |
Insert Length (in) | 0.240 in |
Insert Length (mm) | 6.0 mm |
Compatible Drill | #19 |
Compatible Drill Diameter | 0.166 in |
Minimum Counterbore Diameter | 0.226 in |
Minimum Counterbore Depth | 0.075 in |
Major Tap Diameter | 0.194 in |
Customers Also Viewed
Review(s)
Product not yet rated.