M8 x 1.25 x 11.7 MM INSERT
699.1112
- UNSPSC 23291804
Delivery
In stock for delivery.
IN-STORE
Temporarily out of stock in Vaughan, ON as of 8:24 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Thread Diameter | M8 |
Pitch | 1.25 mm |
Insert Length (in) | 0.460 in |
Insert Length (mm) | 11.7 mm |
Compatible Drill | P |
Compatible Drill Diameter | 0.323 in |
Minimum Counterbore Diameter | 0.419 in |
Minimum Counterbore Depth | 0.080 in |
Major Tap Diameter | 0.381 in |
Customers Also Viewed
Review(s)
2021-08-25
super
2021-03-17
super
2020-01-30
far superior to helicoils