Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

M8 x 1.25 x 16.2 MM INSERT

699.1114 - UNSPSC 23291804
M8 x 1.25 x 16.2 MM INSERT M8 x 1.25 x 16.2 MM INSERT
M8 x 1.25 x 16.2 MM INSERT

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter M8
Pitch 1.25 mm
Insert Length (in) 0.640 in
Insert Length (mm) 16.2 mm
Compatible Drill P
Compatible Drill Diameter 0.323 in
Minimum Counterbore Diameter 0.419 in
Minimum Counterbore Depth 0.080 in
Major Tap Diameter 0.381 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-31
Super qualité
2020-10-13
good