LED Headlight bulb 9006/HB4
720.771026
- UNSPSC 25172901
0720771026961 2
0720771026961 2
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
LED Headlight bulb 9006/HB4 — 720.771026
- LED Headlight bulb H1 — 720.771020
- LED Headlight bulb H3 — 720.771021
- LED Headlight bulb H7 — 720.771022
- LED Headlight bulb H8/H9/H11 — 720.771023
- LED Headlight bulb H10 — 720.771024
- LED Headlight bulb 9005/HB3 — 720.771025
- LED Headlight bulb 9006/HB4 — 720.771026
- LED Headlight bulb 9012 — 720.771027
- LED Headlamp High & Low Beam H4/9003/HB2 — 720.771028
- LED Headlamp High & Low Beam H13/9008 — 720.771029
- LED Headlamp High & Low Beam 9004/HB1 — 720.771030
- LED Headlamp High & Low Beam 9007/HB5 — 720.771031
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.1 pieces in stock at Mississauga, ON as of 2:07 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Model | 9006/HB4 |
| Light temperature | 6300 Kelvin |
| Light Colour | Bright |
| Lumen | 1800 lm |
| Type | Single beam |
| Lifespan | 30000 h |
| Voltage | 12-24V DC |
| Operating Temperature | -40°C to +65°C |
| Power | 24 ± 2.6 Watt |
| EAN | 4099618727344 |
Warranty
| 1-year limited warranty covering manufacturing defects only |
Customers Also Viewed
Review(s)
Product not yet rated.
