



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Model | H7 |
Light temperature | 6300 Kelvin |
Light Colour | Bright |
Lumen | 1800 lm |
Type | Single beam |
Lifespan | 30000 h |
Voltage | 12-24V DC |
Operating Temperature | -40°C to +65°C |
Power | 24 ± 2.6 Watt |
EAN | 4099618727313 |
Product not yet rated.