Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

MARKER 2" ROUND 10 DIODE CLR LENS W/ RED*

812.420198 - UNSPSC 25172901
MARKER 2" ROUND 10 DIODE CLR LENS W/ RED* MARKER 2" ROUND 10 DIODE CLR LENS W/ RED*
MARKER 2" ROUND 10 DIODE CLR LENS W/ RED*
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Colour Red
Lens Colour Clear
Number of Diodes 10
Diameter 2 in
Height 1 in
Function Clearance Marker
Voltage 12
Amp Draw 90.7 mA
SAE P2

Features

Polycarbonate body and lens
Zinc plated steel contacts
Epoxy encapsulated circuit board

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.