MARKER 2" ROUND 10 DIODE CLR LENS W/AMBER
812.420195
- UNSPSC 25172901
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Colour | Amber |
Lens Colour | Clear |
Number of Diodes | 10 |
Diameter | 2 in |
Height | 1 in |
Function | Clearance Marker |
Voltage | 12 |
Amp Draw | 90.7 mA |
SAE | P2 |
Features
Polycarbonate body and lens |
Zinc plated steel contacts |
Epoxy encapsulated circuit board |
Review(s)
Product not yet rated.