ERGO POWER XL ENGINE HOOD LIGHT

827.940854 - UNSPSC 39111610
0827940854961 1
ERGO POWER XL ENGINE HOOD LIGHT ERGO POWER XL ENGINE HOOD LIGHT
ERGO POWER XL ENGINE HOOD LIGHT

Delivery

In stock delivery from our warehouses.
0 Review(s)

This powerful light offers unmatched brightness and versatility, ensuring every corner of your engine or cargo area is clearly visible.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 4:20 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 4:20 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Application Suitable for hoods 195 -250 cm wide
Luminous Flux (High) 2000 lm
Luminous Flux (Low) 500 lm
Luminous Period (High) 1 h
Luminous Period (Low) 4 h
Charging Time 4 h
IP Protection IP 20
EAN 4099618101731

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.