ERGOPOWER SENSOR HEADLAMP
827.809638
- UNSPSC 39111610
Delivery
In stock for delivery.
0 Review(s)
Battery-powered LED headlamp Ergopower Sensor
Promo Price : $59.99
$94.52
Units/package: 1
Units/package: 1
IN-STORE
13 pieces in stock at Vaughan, ON as of 10:28 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Min. colour rendering index (CRI) | 80 |
Min./max. luminous flux | 100/280 lm |
Colour temperature | 650 K |
Min./max. luminous period | 2-5.5 h |
Charging Time | 2.5 h |
Power rating | 3 W |
IP Protection Class | IP 65 |
Type of rechargeable battery/battery | Lithium polymer |
Nominal Voltage | 5 V/DC |
Rechargeable battery/battery capacity | 1500 mAh |
Connection Type | USB-C |
EAN | 4099618043550 |
Features
Adjustable back bracket up and down within 60 degrees |
Standard on/off switch – Step 1. half light intensity, Step 2. full light intensity |
Sensor switch - Motion sensor (with hand movements) up to 5 cm distance to the lamp |
Impact resistance IK07 |
Dust-tight protection |
Headband with integrated anti-slip rubber strip |
Supplied with Micro-USB |
Applications
Highly specialised light for vehicle repair use, paint matching and recreation purposes |
Can also be used for inspecting paintwork after polishing, polish holograms, scratches and dents |
Review(s)
Product not yet rated.