MULTI-FUNCTION HEADLAMP
5590.809301
- UNSPSC 39111610
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
19 pieces in stock at Vaughan, ON as of 8:21 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Main Light | 50 lm (Focused) |
Main Light Power | 1 W |
Side Light | 2 x 20 lm (Defocused) |
Side Light Power | 2 x 1 W |
Min. colour rendering index (CRI) | 80 |
IP Protection Class | 44 |
Impact Protection Class | IK07 |
Colour temperature | 5500 K (Focus) - 8000 K (Defocused) |
Battery | 1 x AA Battery – Included |
Run Time | 5 h, continuous |
EAN | 4062856260287 |
Features
Easily toggle through 3 different light modes – HIGH, LOW, RED-FLASH with single button |
Adjustable tilt bracket within 45 degrees, for optimal positioning of the light |
Lightweight durable ABS body with water resistance |
Anti-slip rubber comfort head band |
Light & compact design - contours to the natural shape of the head and prevents obstruction in confined spaces |
Ideal for short and medium range applications |
Long service life |
Safety Class III |
Review(s)
Product not yet rated.