8 pieces in stock at Vaughan, ON as of 1:34 AM. Directions. Call: (289) 474-5447
11 pieces in stock at Mississauga, ON as of 1:34 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Main Light | UV (365 nm) |
| Main Light Power | 0.55 W |
| Spot Light | 50 lm |
| Spot Light Power | 0.35 W |
| IP Protection Class | 20 |
| Impact Protection Class | IK07 |
| Colour temperature | 6000 K |
| Battery | 2 x AAA Battery – Included |
| Run Time | 2.5/1.3 h, continuous |
| EAN | 4062856376971 |
| Easily toggle between main light & spotlight function with single button |
| Pocket clip for easy access |
| Strong magnet for hands free placement and storage |
| Compact, impact-resistant ABS housing, polycarbonate clip and lens |
| Ultra slim design for confined work areas |
| Long service life |
| Working Temperature: 10 °C to 50 °C |
| Safety Class III |
Product not yet rated.