UV/LED PEN LIGHT
827.500171
- UNSPSC 39111610
Delivery
In stock for delivery.
0 Review(s)
Promo Price : $21.99
$31.00
Units/package: 1
Units/package: 1
IN-STORE
11 pieces in stock at Vaughan, ON as of 2:15 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Main Light | UV (365 nm) |
Main Light Power | 0.55 W |
Spot Light | 50 lm |
Spot Light Power | 0.35 W |
IP Protection Class | 20 |
Impact Protection Class | IK07 |
Colour temperature | 6000 K |
Battery | 2 x AAA Battery – Included |
Run Time | 2.5/1.3 h, continuous |
EAN | 4062856376971 |
Features
Easily toggle between main light & spotlight function with single button |
Pocket clip for easy access |
Strong magnet for hands free placement and storage |
Compact, impact-resistant ABS housing, polycarbonate clip and lens |
Ultra slim design for confined work areas |
Long service life |
Working Temperature: 10 °C to 50 °C |
Safety Class III |
Review(s)
Product not yet rated.