ERGO POWER MINI HAND LAMP
827.940370
- UNSPSC 39111610
Delivery
In stock for delivery.
Durable Mini Rechargeable Work Light
IN-STORE
18 pieces in stock at Vaughan, ON as of 6:19 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Main Light Luminous Flux | 250 lumens |
Main Light Intensity @ 0.5m | 1300 lux |
Spot Light Intensity @ 0.5m | 1500 lux |
Battery | Polymer Lithium 1200mAh |
Illumination Angle | 180° |
Charging Time | Approx. 3.5 hrs |
Discharging Time | Approx. 4 hrs (main light); approx. 2.5 hrs (Spot Light) |
Grade of Protection | IP20 |
EAN | 4058794665246 |
Features
Exclusive Würth design |
2 component housing with rubber grip |
Strong magnet base |
Adjustable working base |
4 Front COB LED light + 1 power LED spot light |
360 degree rotatable hook for hanging convenience |
Wrist strap |
Rechargeable with Micro USB (charger not included) |
Benefits & Advantage
Extremely high output and intensity |
Wide flood light angle |
Better visibility and coverage |
Longer-lasting rechargeable battery |
Convenient and easy to use |
Review(s)
2021-03-17
Because of the way they are used in the automotive repair industry , I wish we had a choice of bright colours, That would help us to not leave them magnetised to the floor of vehicles we are working on..,With multiple techs in the shop sometimes sharing tools they could pick different colours..
2021-03-17
I use in my boat’s engine room, or under the hood of my vehicles.
I’d recommend it to everyone.
Very good, I’ve had the larger version for about 6 years, still holds a charge.
2020-09-29
Very bright!
2020-09-01
nice compact design
2020-09-01
Nice quality product. Great lighting
2020-08-19
Durable
2020-08-18
Well made, super bright. USB charging makes it easy to charge anywhere.
2020-08-18
Meilleur qualité prix vu le rabais obtenu
2020-05-13
Solide, avons déjà l'autre modèle.
2020-02-19
la Lumiere n'est pas assez forte , et l'aimant aussi , pas vraiment un bon achat .
merci