GROMMET 2.5" ROUND CLOSED BACK*
812.420241
- UNSPSC 31162401
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | PVC |
Style | Round |
Compatible Lamp Size | 2.5 in |
Type | Closed back |
Diameter | 3-3/8 in |
Suggested Hole Diameter | 2-25/32 in |
Review(s)
Product not yet rated.