ENERGIZER BATTERY SIZE AA LITHIUM
827.LN91
- UNSPSC 26111711
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Battery Size | AA |
Voltage | 1.5 |
Operating Temperature Range | -40 °C to +60 °C at full performance |
Shelf Life | > 10 years |
EAN | 4062856301911 |
Review(s)
Product not yet rated.