Free Shipping: For every order of $350 or more with the promo code : FREESHIP

STANDARD BATTERY CABLE 4/0 RED 25FT

772.0401 - UNSPSC 26121708
STANDARD BATTERY CABLE 4/0 RED 25FT STANDARD BATTERY CABLE 4/0 RED 25FT
STANDARD BATTERY CABLE 4/0 RED 25FT

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Colour Red
Size 4/0 GA
Length 25 ft
Wire Material Copper
Rating 60 V
Temperature Rating 221°F (105°C)
Colour Coded Stripe Yellow
Standards Met SAE J1127, SGT type, AWG

Features

PVC Insulation resists abrasion, fuel, oil, acid and salt
Insulation is flame retardant
Meets or exceeds SAE J1127, SGT type 221°F (105°C), 8 Gauge Exceeds J1128
Rated 60V
Meets AWG specifications
Copper conductor for maximum conductivity

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.